Motion
S-HS-8P
Plate Caster - HS Series, Phenolic Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1400 lbs Load Capacity
Mi Item #01034418
MFR #S-HS-8P
Price$215.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - HS Series, Phenolic Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1400 lbs Load Capacity
Mi Item #01034418
MFR #S-HS-8P

Mfr description
S-HS-8P SWIVEL CASTER HS 8X2 PLASTEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.60/each

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-3/8 x 4-15/16 in
  • Mount Height
    9.7500 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Heavy Service
  • Caster Series
    HS Series
  • Caster Type
    Swivel
  • Load Capacity
    1400 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    90D
  • Wheel Material Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)