Motion
R-TX-6P
Plate Caster - TX Series, Phenolic Wheel Material, 6 in Wheel Diameter, 1-1/2 in Face Width, 800 lbs Load Capacity
MI ITEM #01034459
MFR #R-TX-6P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - TX Series, Phenolic Wheel Material, 6 in Wheel Diameter, 1-1/2 in Face Width, 800 lbs Load Capacity
MI ITEM #01034459
MFR #R-TX-6P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-TX-6P THREADGUARD RIGID CASTER

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    TX Series
  • Caster Rig Type
    Thread Guard
  • Wheel Diameter
    6 in
  • Face Width
    1-1/2 in
  • Wheel Hardness
    90D
  • Wheel Bearing Type
    Roller
  • Load Capacity
    800 lbs
  • Mount Height
    7.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2 x 5/8
  • Max Bolt Hole Spacing
    3 x 3 in
  • Tread Color
    Black
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text