Motion
R-222-1/2-FO
Flexonite Plate Caster - 200 Series, Soft Rubber Wheel Material, 2-1/2 in Wheel Diameter, 1-1/8 in Face Width, 120 lbs Load Capacity
MI ITEM #01061840
MFR #R-222-1/2-FO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexonite Plate Caster - 200 Series, Soft Rubber Wheel Material, 2-1/2 in Wheel Diameter, 1-1/8 in Face Width, 120 lbs Load Capacity
MI ITEM #01061840
MFR #R-222-1/2-FO

Mfr description
R-222-1/2-FO RIGID CASTER 200 2-1/2X1-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/8 in
  • Max Bolt Hole Spacing
    2-1/4 x 4-1/2 in
  • Min Bolt Hole Spacing
    1-1/16 x 3-1/2 in
  • Mount Height
    3.2500 in
  • Mounting Plate Size  
    2-1/4 x 4-1/2 in
  • Wheel Diameter
    2-1/2 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Leader
  • Caster Series
    200 Series
  • Caster Type
    Rigid
  • Load Capacity
    120 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Oilless
  • Wheel Hardness
    70A
  • Wheel Material Type
    Soft Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)