Specifications
Dimensions
- Attaching Bolt Size0.3125 in,7.93 mm
- Bolt Hole Spacing2-1/4 x 4-1/2 in, 57.20 x 114.30 mm
- Bolt Size0.3125 in, 7.93 mm
- Caster Size2.5000 in, 63.50 mm
- Face Width1.0000 in
- Max Bolt Hole Spacing2-1/4 x 4-1/2 in
- Min Bolt Hole Spacing1-1/16 x 3-1/2 in
- Mount Height3.2500 in
- Mounting Plate Size2-1/4 x 4-1/2 in
- Overall Height3.2500 in,82.55 mm
- Plate Size2-1/4 x 4-1/2 in
- Tire Size2.5000 in, 63.50 mm
- Weight200 lbs
- Wheel Diameter2.5000 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeLeader
- Caster Series200 Series
- Caster TypeRigid
- Core MaterialCast Iron
- Finish CoatingBright Zinc Plated
- Frame FinishBright Zinc Plated
- Heat Tolerance-40 to 320 °F
- Load Capacity200 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Rig Finish/CoatingBright Zinc Plated
- SeriesLeader Caster Series
- Top Plate2-1/4 x 4-1/2 in,57.20 x 114.30 mm
- Tread MaterialCast Iron
- TypeRigid
- Type Of BearingPlain Bore
- Weight Capacity200 lbs
- Wheel Bearing TypePlain Bore
- Wheel Hardness188 BHN
- Wheel Material TypeCast Iron
- Wheel TypeMetal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)