Motion
R-303-1/2-A
Aqualite® Plate Caster - 300 Series, Polypropylene Wheel Material, 3-1/2 in Wheel Diameter, 1-3/8 in Face Width, 260 lbs Load Capacity
MI ITEM #01062226
MFR #R-303-1/2-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aqualite® Plate Caster - 300 Series, Polypropylene Wheel Material, 3-1/2 in Wheel Diameter, 1-3/8 in Face Width, 260 lbs Load Capacity
MI ITEM #01062226
MFR #R-303-1/2-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-303-1/2-A RIGID CASTER 300 3-1/2X1-3/8

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    300 Series
  • Caster Rig Type
    General Utility
  • Wheel Diameter
    3-1/2 in
  • Face Width
    1-3/8 in
  • Wheel Hardness
    75D
  • Wheel Bearing Type
    Plain Bore
  • Load Capacity
    260 lbs
  • Mount Height
    4.8125 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3 in
  • Tread Color
    Black
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polypropylene
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text