Motion
R-303-1/2-E
Plate Caster - 300 Series, Hard Rubber Wheel Material, 3-1/2 in Wheel Diameter, 1-1/4 in Face Width, 225 lbs Load Capacity
MI ITEM #01062238
MFR #R-303-1/2-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 300 Series, Hard Rubber Wheel Material, 3-1/2 in Wheel Diameter, 1-1/4 in Face Width, 225 lbs Load Capacity
MI ITEM #01062238
MFR #R-303-1/2-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/4 in
  • Max Bolt Hole Spacing
    1-3/4 x 3 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Mount Height
    4.8125 in
  • Mounting Plate Size  
    2-3/4 x 3-3/4 in
  • Wheel Diameter
    3-1/2 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    General Utility
  • Caster Series
    300 Series
  • Caster Type
    Rigid
  • Load Capacity
    225 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Oilless
  • Wheel Hardness
    70D
  • Wheel Material Type
    Hard Rubber

Overview

Mfr description
R-303-1/2-E RIGID CASTER 300 3-1/2X1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought