Motion
R-4010-AT
Cush-N-Tuf™ Semi-Pneumatic Rigid Caster - 550 lb Capacity, 10 in Dia., 10 x 2.75 Tire Size
MI ITEM #01062593
MFR #R-4010-AT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Tuf™ Semi-Pneumatic Rigid Caster - 550 lb Capacity, 10 in Dia., 10 x 2.75 Tire Size
MI ITEM #01062593
MFR #R-4010-AT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-4010-AT RIGID CASTER 4000 10X2.75

Specifications

  • Caster Type
    Rigid
  • Wheel Type
    Semi-Pneumatic
  • Caster Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    10 in
  • Tire Size
    10 x 2.75
  • Wheel Bearing Type
    Ball
  • Wheel Hardness
    75A
  • Load Capacity
    550 lbs
  • Face Width
    2-3/4 in
  • Caster Rig Type
    Cush-N-Tuf™
  • Mount Height
    11.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text