Motion
R-70166-PR
Cush-N-Aire Pneumatic Rigid Caster - 1220 lb Capacity, 16 in Dia., 4.80-8 Tire Size
Mi Item #01063416
MFR #R-70166-PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Aire Pneumatic Rigid Caster - 1220 lb Capacity, 16 in Dia., 4.80-8 Tire Size
Mi Item #01063416
MFR #R-70166-PR

Mfr description
R-70166-PR CASTER WHEEL RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Mount Height
    18.7500 in
  • Mounting Plate Size  
    5-1/2 x 7-1/2 in
  • Tire Size
    4.80-8
  • Wheel Diameter
    16 in

Details

  • Air Pressure
    60 psi
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Cush-N-Aire
  • Caster Type
    Rigid
  • Load Capacity
    1220 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Ply Rating
    4(B)
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    60A
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)