Specifications
Dimensions
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Mount Height21.2500 in
- Mounting Plate Size5-1/2 x 7-1/2 in
- Tire Size5.70-8
- Wheel Diameter18 in
Details
- Air Pressure115 psi
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeCush-N-Aire
- Caster TypeRigid
- Load Capacity1800 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Ply Rating8(D)
- Product TypePneumatic Casters
- Wheel Bearing TypeTapered
- Wheel Hardness60A
- Wheel TypePneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)