Motion
R-70210-PR
Cush-N-Aire Pneumatic Rigid Caster - 2800 lb Capacity, 21 in Dia., 6.90/9 Tire Size
Mi Item #01063472
MFR #R-70210-PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Aire Pneumatic Rigid Caster - 2800 lb Capacity, 21 in Dia., 6.90/9 Tire Size
Mi Item #01063472
MFR #R-70210-PR

Mfr description
R-70210-PR RIGID CASTER 7000 21"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Bolt Hole Spacing
    7 x 7 in
  • Min Bolt Hole Spacing
    7 x 7 in
  • Mount Height
    24.5000 in
  • Mounting Plate Size  
    8-1/2 x 8-1/2 in
  • Tire Size
    6.90/9
  • Wheel Diameter
    21 in

Details

  • Air Pressure
    125 psi
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Cush-N-Aire
  • Caster Type
    Rigid
  • Load Capacity
    2800 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Ply Rating
    10(E)
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Tapered
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)