Motion
R-70250-PR
Cush-N-Aire Pneumatic Rigid Caster - 3800 lb Capacity, 25 in Dia., 7.50/10 Tire Size
MI ITEM #01063502
MFR #R-70250-PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Aire Pneumatic Rigid Caster - 3800 lb Capacity, 25 in Dia., 7.50/10 Tire Size
MI ITEM #01063502
MFR #R-70250-PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-70250-PR RIGID CASTER 7000 25"

Specifications

  • Caster Type
    Rigid
  • Wheel Type
    Pneumatic
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    25 in
  • Tire Size
    7.50/10
  • Ply Rating
    10(E)
  • Wheel Bearing Type
    Tapered
  • Air Pressure
    100 psi
  • Load Capacity
    3800 lbs
  • Caster Rig Type
    Cush-N-Aire
  • Mount Height
    28.7500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    7 x 7 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text