Motion
R-7208-PR
Dual Wheel Pneumatic Rigid Caster - 660 lb Capacity, 8 in Dia., 2.80/2.50-4 Tire Size
MI ITEM #01063532
MFR #R-7208-PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Wheel Pneumatic Rigid Caster - 660 lb Capacity, 8 in Dia., 2.80/2.50-4 Tire Size
MI ITEM #01063532
MFR #R-7208-PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    10.5000 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Tire Size
    2.80/2.50-4
  • Wheel Diameter
    8 in

Details

  • Air Pressure
    50 psi
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Rig Type
    Dual Wheel
  • Caster Type
    Rigid
  • Load Capacity
    660 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Ply Rating
    4(B)
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    60A
  • Wheel Type
    Pneumatic

Overview

Mfr description
R-7208-PR RIGID 7200 8" PNEUMATIC WHEELS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought