Specifications
Dimensions
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Mount Height15.5000 in
- Mounting Plate Size5-1/2 x 7-1/2 in
- Tire Size4.10/3.50-6
- Wheel Diameter12 in
Details
- Air Pressure50 psi
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeDual Wheel
- Caster TypeRigid
- Load Capacity1250 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Ply Rating4(B)
- Product TypePneumatic Casters
- Wheel Bearing TypeRoller
- Wheel TypePneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)