Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-7/16 x 4-15/16 in
- Mount Height7.5000 in
- Mounting Plate Size4-1/2 x 6-1/4 in
- Tire Size6 x 2.00
- Wheel Diameter6 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeCush-N-Flex
- Caster TypeRigid
- Load Capacity300 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePneumatic Casters
- Wheel Bearing TypeRoller
- Wheel Hardness65A
- Wheel TypeSemi-Pneumatic
Overview
Mfr description
R-8006-SU RIGID CASTER