Specifications
Dimensions
- Face Width2-3/4 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Mount Height14.5000 in
- Mounting Plate Size6-1/8 x 7-1/2 in
- Tire Size12 x 2.75
- Wheel Diameter12 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeCush-N-Flex
- Caster TypeRigid
- Load Capacity800 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePneumatic Casters
- Wheel Bearing TypeRoller
- Wheel Hardness65A
- Wheel TypeSemi-Pneumatic
Overview
Mfr description
R-8012-SU RIGID CASTER 8000 12X2.75