Motion
R-A-6VT
6.0000 in Wheel Diameter, 2.7500 in Face Width, 2500 lbs Load Capacity
MI ITEM #01064526
MFR #R-A-6VT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Wheel Diameter, 2.7500 in Face Width, 2500 lbs Load Capacity
MI ITEM #01064526
MFR #R-A-6VT

Mfr description
R-A-6VT RIGID CASTER A 6X2-3/4 V-GROOVED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Face Width
    2.7500 in
  • Mounting Plate Size  
    5.0000 x 7.0000 in
  • Overall Height
    8.0000 in
  • Weight
    23 lbs
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    2500 lbs
  • Product Type
    Plate Casters
  • Series
    V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)