Specifications
Dimensions
- Face Width2-1/2 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Mount Height12.5000 in
- Mounting Plate Size5-1/2 x 7-1/2 in
- Wheel Diameter10 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypePrecision Extra Heavy Duty
- Caster SeriesEHD Series
- Caster TypeRigid
- Load Capacity2500 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeTapered
- Wheel Hardness90D
- Wheel Material TypePhenolic
Overview
Mfr description
R-EHD-10PT RIGID CASTER EHD 10 X2-1/2