Specifications
Dimensions
- Face Width2-1/2 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Mount Height8.5000 in
- Mounting Plate Size5-1/2 x 7-1/2 in
- Wheel Diameter6 in
Details
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypePrecision Extra Heavy Duty
- Caster SeriesEHD Series
- Caster TypeRigid
- Load Capacity3500 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypeRoller
- Wheel Hardness179 BHN
- Wheel Material TypeForged Steel