Motion
R-FM-63RH
Plate Caster - FM Series, Mold-on Rubber Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 680 lbs Load Capacity
MI ITEM #01067008
MFR #R-FM-63RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - FM Series, Mold-on Rubber Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 680 lbs Load Capacity
MI ITEM #01067008
MFR #R-FM-63RH

Mfr description
R-FM-63RH RIGID CASTER FM 6X3 MORT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    7.5000 in
  • Mounting Plate Size  
    5 x 7 in
  • Wheel Diameter
    6 in

Details

  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Rig Type
    Forgemaster™
  • Caster Series
    FM Series
  • Caster Type
    Rigid
  • Core Color
    Red
  • Load Capacity
    680 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    70A
  • Wheel Material Type
    Mold-on Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)