Motion
R-GS-3P
Plate Caster - GS Series, Phenolic Wheel Material, 3-1/4 in Wheel Diameter, 2 in Face Width, 700 lbs Load Capacity
MI ITEM #01067173
MFR #R-GS-3P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - GS Series, Phenolic Wheel Material, 3-1/4 in Wheel Diameter, 2 in Face Width, 700 lbs Load Capacity
MI ITEM #01067173
MFR #R-GS-3P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-3/8 x 4-15/16 in
  • Mount Height
    5.2500 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Wheel Diameter
    3-1/4 in

Details

  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Rig Type
    General Service
  • Caster Series
    GS Series
  • Caster Type
    Rigid
  • Load Capacity
    700 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    90D
  • Wheel Material Type
    Phenolic

Overview

Mfr description
R-GS-3P RIGID CASTER GS 3-1/4X2 PLASTEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought