Motion
R-HL-4A
Aqualite® Plate Caster - HL Series, Polypropylene Wheel Material, 4 in Wheel Diameter, 1-1/2 in Face Width, 400 lbs Load Capacity
MI ITEM #01067575
MFR #R-HL-4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aqualite® Plate Caster - HL Series, Polypropylene Wheel Material, 4 in Wheel Diameter, 1-1/2 in Face Width, 400 lbs Load Capacity
MI ITEM #01067575
MFR #R-HL-4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-HL-4A RIGID CASTER HL 4X1-1/2 AQUALITE

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    HL Series
  • Caster Rig Type
    Hi-Lo
  • Wheel Diameter
    4 in
  • Face Width
    1-1/2 in
  • Wheel Hardness
    75D
  • Wheel Bearing Type
    Plain Bore
  • Load Capacity
    400 lbs
  • Mount Height
    5.3750 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 3 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Tread Color
    Black
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polypropylene
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text