Motion
R-HS-6FS
6.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #01067834
MFR #R-HS-6FS
Price$208.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #01067834
MFR #R-HS-6FS

Mfr description
R-HS-6FS RIGID CASTER HS 6X2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.85/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    7-3/4 in
  • Weight
    12 lbs
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    2000 lbs
  • Product Type
    Plate Casters
  • Series
    HS
  • Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)