Motion
R-HS-8D
8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
Mi Item #01067878
MFR #R-HS-8D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
Mi Item #01067878
MFR #R-HS-8D

Mfr description
R-HS-8D RIGID CASTER HS 8 X2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    9-3/4 in
  • Weight
    14 lbs
  • Wheel Diameter
    8.0000 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    1500 lbs
  • Product Type
    Plate Casters
  • Series
    HS
  • Type
    Duralast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)