Motion
R-MD-164DT
Duralast® Plate Caster - MD Series, Polyurethane on Iron Core Wheel Material, 16 in Wheel Diameter, 4 in Face Width, 5500 lbs Load Capacity
MI ITEM #01068199
MFR #R-MD-164DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® Plate Caster - MD Series, Polyurethane on Iron Core Wheel Material, 16 in Wheel Diameter, 4 in Face Width, 5500 lbs Load Capacity
MI ITEM #01068199
MFR #R-MD-164DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-MD-164DT RIGID CASTER MD 16X4

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    MD Series
  • Caster Rig Type
    Maxi-Duty
  • Wheel Diameter
    16 in
  • Face Width
    4 in
  • Wheel Hardness
    95A
  • Wheel Bearing Type
    Tapered
  • Load Capacity
    5500 lbs
  • Mount Height
    19.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    7 x 7 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Tread Color
    Green
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text