Motion
R-MD-63FST
Plate Caster - MD Series, Forged Steel Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 12000 lbs Load Capacity
MI ITEM #01068257
MFR #R-MD-63FST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - MD Series, Forged Steel Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 12000 lbs Load Capacity
MI ITEM #01068257
MFR #R-MD-63FST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-MD-63FST RIGID CASTER MD 6X3

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    MD Series
  • Caster Rig Type
    Maxi-Duty
  • Wheel Diameter
    6 in
  • Face Width
    3 in
  • Wheel Hardness
    179 BHN
  • Wheel Bearing Type
    Tapered
  • Load Capacity
    12000 lbs
  • Mount Height
    10.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    7 x 7 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Forged Steel
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought