Motion
R-MD-FT14H
Plate Caster - MD Series, Flanged Wheel Material, 14 in Wheel Diameter, 3-5/16 in Face Width, 3000 lbs Load Capacity
Mi Item #01068460
MFR #R-MD-FT14H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - MD Series, Flanged Wheel Material, 14 in Wheel Diameter, 3-5/16 in Face Width, 3000 lbs Load Capacity
Mi Item #01068460
MFR #R-MD-FT14H

Mfr description
R-MD-FT14H RIGID CASTER MD 14X3-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3-5/16 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Min Bolt Hole Spacing
    7 x 7 in
  • Mount Height
    16.5000 in
  • Mounting Plate Size  
    8-1/2 x 8-1/2 in
  • Wheel Diameter
    14 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Maxi-Duty
  • Caster Series
    MD Series
  • Caster Type
    Rigid
  • Load Capacity
    3000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Roller
  • Wheel Material Type
    Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)