Motion
R-MS-6R
Plate Caster - MS Series, Mold-on Rubber Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 410 lbs Load Capacity
MI ITEM #01068809
MFR #R-MS-6R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - MS Series, Mold-on Rubber Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 410 lbs Load Capacity
MI ITEM #01068809
MFR #R-MS-6R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Min Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Mount Height
    7.5000 in
  • Mounting Plate Size  
    5 x 5-1/2 in
  • Wheel Diameter
    6 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Medium Service
  • Caster Series
    MS Series
  • Caster Type
    Rigid
  • Core Color
    Red
  • Load Capacity
    410 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    70A
  • Wheel Material Type
    Mold-on Rubber

Overview

Mfr description
R-MS-6R RIGID CASTER MS 6X2 MORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought