Motion
R-STL-4SVZ
Plate Caster - STL Series, V-Grooved - Stainless Steel Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 325 lbs Load Capacity
MI ITEM #01069514
MFR #R-STL-4SVZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - STL Series, V-Grooved - Stainless Steel Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 325 lbs Load Capacity
MI ITEM #01069514
MFR #R-STL-4SVZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    1-3/4 x 3 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Mount Height
    5.1250 in
  • Mounting Plate Size  
    2-3/8 x 3-5/8 in
  • Wheel Diameter
    4 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Stainless Steel
  • Caster Series
    STL Series
  • Caster Type
    Rigid
  • Load Capacity
    325 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Delrin
  • Wheel Hardness
    201 BHN
  • Wheel Material Type
    V-Grooved - Stainless Steel

Overview

Mfr description
R-STL-4SVZ RIGID CASTER STL 4X1-3/8 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought