Specifications
Dimensions
- Face Width1-1/2 in
- Max Bolt Hole Spacing3 x 3 in
- Min Bolt Hole Spacing2 x 5/8
- Mount Height5.6250 in
- Mounting Plate Size4 x 4-1/2 in
- Wheel Diameter4 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeThread Guard
- Caster SeriesTX Series
- Caster TypeRigid
- Load Capacity550 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypeRoller
- Wheel Hardness188 BHN
- Wheel Material TypeCast Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)