Motion
R-TX-5M
Plate Caster - TX Series, Cast Iron Wheel Material, 5 in Wheel Diameter, 1-1/2 in Face Width, 750 lbs Load Capacity
MI ITEM #01070320
MFR #R-TX-5M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - TX Series, Cast Iron Wheel Material, 5 in Wheel Diameter, 1-1/2 in Face Width, 750 lbs Load Capacity
MI ITEM #01070320
MFR #R-TX-5M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-TX-5M RIGID CASTER TX 5X1-1/2 METAL

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    TX Series
  • Caster Rig Type
    Thread Guard
  • Wheel Diameter
    5 in
  • Face Width
    1-1/2 in
  • Wheel Hardness
    188 BHN
  • Wheel Bearing Type
    Roller
  • Load Capacity
    750 lbs
  • Mount Height
    6.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2 x 5/8
  • Max Bolt Hole Spacing
    3 x 3 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text