Motion
R-WW-5AZ
Aqualite® Plate Caster - WW Series, Polypropylene Wheel Material, 5 in Wheel Diameter, 1-1/2 in Face Width, 450 lbs Load Capacity
Mi Item #01070594
MFR #R-WW-5AZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aqualite® Plate Caster - WW Series, Polypropylene Wheel Material, 5 in Wheel Diameter, 1-1/2 in Face Width, 450 lbs Load Capacity
Mi Item #01070594
MFR #R-WW-5AZ

Mfr description
R-WW-5AZ RIGID CASTER WW 5 X 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    6.5000 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Wheel Diameter
    5 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Whirlaway
  • Caster Series
    WW Series
  • Caster Type
    Rigid
  • Load Capacity
    450 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Delrin
  • Wheel Hardness
    75D
  • Wheel Material Type
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)