Specifications
Dimensions
- Face Width1 in
- Max Bolt Hole Spacing2-3/4 x 3-3/4 in
- Min Bolt Hole Spacing1-3/4 x 3 in
- Mount Height3.2500 in
- Mounting Plate Size2-3/4 x 3-3/4 in
- Wheel Diameter2-1/2 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeLeader
- Caster Series200 Series
- Caster TypeSwivel
- Load Capacity200 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypePlain Bore
- Wheel Hardness188 BHN
- Wheel Material TypeCast Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)