Motion
S-223-EO
Plate Caster - 200 Series, Hard Rubber Wheel Material, 3 in Wheel Diameter, 1-1/8 in Face Width, 210 lbs Load Capacity
MI ITEM #01072023
MFR #S-223-EO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 200 Series, Hard Rubber Wheel Material, 3 in Wheel Diameter, 1-1/8 in Face Width, 210 lbs Load Capacity
MI ITEM #01072023
MFR #S-223-EO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-223-EO SWIVEL CASTER 200 3X1-1/4

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    200 Series
  • Caster Rig Type
    Leader
  • Wheel Diameter
    3 in
  • Face Width
    1-1/8 in
  • Wheel Hardness
    70D
  • Wheel Bearing Type
    Oilless
  • Load Capacity
    210 lbs
  • Mount Height
    3.7500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-3/8 x 3-1/2 in
  • Max Bolt Hole Spacing
    3-1/8 x 4-1/8 in
  • Tread Color
    Black
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Hard Rubber
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text