Specifications
Dimensions
- Face Width1-1/8 in
- Max Bolt Hole Spacing3-1/8 x 4-1/8 in
- Min Bolt Hole Spacing2-3/8 x 3-1/2 in
- Mount Height3.7500 in
- Mounting Plate Size3-1/8 x 4-1/8 in
- Wheel Diameter3 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeLeader
- Caster Series200 Series
- Caster TypeSwivel
- Load Capacity125 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeOilless
- Wheel Hardness70A
- Wheel Material TypeSoft Rubber
Overview
Mfr description
S-223-FO SWIVEL CASTER 200 3X1-1/4