Motion
S-224-M
Plate Caster - 200 Series, Cast Iron Wheel Material, 4 in Wheel Diameter, 1-1/2 in Face Width, 375 lbs Load Capacity
Mi Item #01072142
MFR #S-224-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 200 Series, Cast Iron Wheel Material, 4 in Wheel Diameter, 1-1/2 in Face Width, 375 lbs Load Capacity
Mi Item #01072142
MFR #S-224-M

Mfr description
S-224-M SWIVEL CASTER 200 4X1-1/2 METAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Max Bolt Hole Spacing
    4 x 5-1/8 in
  • Min Bolt Hole Spacing
    3 x 4 in
  • Mount Height
    5.0000 in
  • Mounting Plate Size  
    4 x 5-1/8 in
  • Wheel Diameter
    4 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Leader
  • Caster Series
    200 Series
  • Caster Type
    Swivel
  • Load Capacity
    375 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Plain Bore
  • Wheel Hardness
    188 BHN
  • Wheel Material Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)