Specifications
Dimensions
- Face Width1-3/8 in
- Max Bolt Hole Spacing1-3/4 x 3 in
- Min Bolt Hole Spacing1-3/4 x 2-7/8 in
- Mount Height4.0000 in
- Mounting Plate Size2-1/2 x 3-3/4 in
- Wheel Diameter3 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeGeneral Utility
- Caster Series300 Series
- Caster TypeSwivel
- Load Capacity210 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeOilless
- Wheel Hardness70D
- Wheel Material TypeHard Rubber
Overview
Mfr description
S-331-E SWIVEL CASTER 300 3X1-1/4