Motion
S-342-F
Flexonite Plate Caster - 300 Series, Soft Rubber Wheel Material, 4 in Wheel Diameter, 1-1/4 in Face Width, 250 lbs Load Capacity
MI ITEM #01072362
MFR #S-342-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexonite Plate Caster - 300 Series, Soft Rubber Wheel Material, 4 in Wheel Diameter, 1-1/4 in Face Width, 250 lbs Load Capacity
MI ITEM #01072362
MFR #S-342-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-342-F SWIVEL CASTER STEM 300 4X1-1/4

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    300 Series
  • Caster Rig Type
    General Utility
  • Wheel Diameter
    4 in
  • Face Width
    1-1/4 in
  • Wheel Hardness
    70A
  • Wheel Bearing Type
    Oilless
  • Load Capacity
    250 lbs
  • Mount Height
    5.0000 in
  • Mounting Plate Size
  • Tread Color
    Black
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Soft Rubber
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text