Specifications
Dimensions
- Face Width1-3/8 in
- Mount Height5.0000 in
- Mounting Plate Size2-1/2 x 3-3/4 in
- Wheel Diameter4 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeGeneral Utility
- Caster Series300 Series
- Caster TypeSwivel
- Load Capacity300 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorRed
- Wheel Bearing TypeBall
- Wheel Hardness90A
- Wheel Material TypePolyurethane on Polypropylene Core
Help us improve this product