Motion
S-4108-AT
Cush-N-Tuf™ Semi-Pneumatic Swivel Caster - 450 lb Capacity, 8 in Dia., 8 x 2.50 Tire Size
Mi Item #01072521
MFR #S-4108-AT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Tuf™ Semi-Pneumatic Swivel Caster - 450 lb Capacity, 8 in Dia., 8 x 2.50 Tire Size
Mi Item #01072521
MFR #S-4108-AT

Mfr description
S-4108-AT SWIVEL 4000 8X2.50 ACE TUF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Max Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Min Bolt Hole Spacing
    4 x 4 in
  • Mount Height
    9.5000 in
  • Mounting Plate Size  
    5 x 5-1/2 in
  • Tire Size
    8 x 2.50
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Cush-N-Tuf™
  • Caster Type
    Swivel
  • Load Capacity
    450 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Ball
  • Wheel Hardness
    75A
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)