Motion
S-524-P
Plate Caster - 52 Series, Phenolic Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
Mi Item #01072582
MFR #S-524-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 52 Series, Phenolic Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
Mi Item #01072582
MFR #S-524-P

Mfr description
S-524-P SWIVEL CASTER 52 4X2 PLASTEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Attaching Bolt Size
    0.3750 in,9.52 mm
  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Bolt Size
    0.3750 in, 9.52 mm
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    5.6250 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Overall Height
    5.6250 in,142.88 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1.2500 in
  • Tire Size
    2.0000 in x 4.0000 in, 50.79 mm x 101.59 mm
  • Tread Width
    2.0000 in
  • Weight
    800 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Cold Forged/Stamped Rig
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Standard Duty
  • Caster Series
    52 Series
  • Caster Type
    Swivel
  • Core Material
    Phenolic
  • Finish Coating
    Bright Zinc Plated
  • Frame Finish
    Bright Zinc Plated
  • Heat Tolerance
    -50 to 300 °F
  • Load Capacity
    800 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Bright Zinc Plated
  • Series
    Standard Duty Casters
  • Style
    Top Plate
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Straight Roller
  • Weight Capacity
    800 lbs
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    90D
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)