Specifications
Dimensions
- Face Width2.0000 in
- Overall Height7-1/2 in
- Weight9 lbs
- Wheel Diameter6.0000 in
Details
- Caster TypeSwivel
- Load Capacity900 lbs
- Product TypePlate Casters
- Series52
- TypeMetal
Overview
Mfr description
S-526-M SWIVEL CASTER 52 6 X 2 METAL