Motion
S-70124-PR
Cush-N-Aire Pneumatic Swivel Caster - 625 lbs Capacity, 12 in Dia., 4.10/3.50-6 Tire Size
Mi Item #01072938
MFR #S-70124-PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Aire Pneumatic Swivel Caster - 625 lbs Capacity, 12 in Dia., 4.10/3.50-6 Tire Size
Mi Item #01072938
MFR #S-70124-PR

Mfr description
S-70124-PR SWIVEL CASTER 7000 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4.1250 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Mount Height
    15.5000 in
  • Mounting Plate Size  
    6-1/8 x 7-1/2 in
  • Overall Height
    15.5000 in
  • Tire Size
    4.10/3.50-6
  • Wheel Diameter
    12 in

Details

  • Air Pressure
    50 psi
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Rig Type
    Cush-N-Aire
  • Caster Type
    Swivel
  • Load Capacity
    625 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Ply Rating
    4(B)
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Tapered
  • Wheel Color
    Black Tire on White Rim
  • Wheel Hardness
    60A
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)