Motion
S-70188-PR
Cush-N-Aire Pneumatic Swivel Caster - 1800 lbs Capacity, 18 in Dia., 5.70-8 Tire Size
MI ITEM #01072994
MFR #S-70188-PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Aire Pneumatic Swivel Caster - 1800 lbs Capacity, 18 in Dia., 5.70-8 Tire Size
MI ITEM #01072994
MFR #S-70188-PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-70188-PR SWIVEL CASTER 7000 18"

Specifications

  • Caster Type
    Swivel
  • Wheel Type
    Pneumatic
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    18 in
  • Tire Size
    5.70-8
  • Ply Rating
    8(D)
  • Wheel Bearing Type
    Tapered
  • Air Pressure
    115 psi
  • Wheel Hardness
    60A
  • Load Capacity
    1800 lbs
  • Face Width
    5.7500 in
  • Caster Rig Type
    Cush-N-Aire
  • Mount Height
    21.2500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Overall Height
    21.2500 in
  • Wheel Color
    Black Tire on White Rim
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text