Specifications
Dimensions
- Face Width3.5000 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-7/16 x 4-15/16 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Overall Height12.5000 in
- Tire Size4.1000-3.5000-4.0000 in
- Wheel Diameter10.0000 in
- Wheel Width11.7500 in
Details
- Caster Rig TypeIntegral Forged Kingpin
- Caster TypeSwivel
- Load Capacity910 lbs
- Product TypePneumatic Casters
- Wheel Bearing TypeStraight Roller
- Wheel ColorBlack Tire on White Rim
- Wheel MaterialRubber
- Wheel Material TypeRubber
- Wheel TypePneumatic
Overview
Mfr description
S-7210-PR SWIVEL 7200 10" PNEUMATIC