Motion
S-72166-PR
2300 lbs Capacity, 16.0000 in Dia., 4.8000-8.0000 in Tire Size
MI ITEM #01073105
MFR #S-72166-PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2300 lbs Capacity, 16.0000 in Dia., 4.8000-8.0000 in Tire Size
MI ITEM #01073105
MFR #S-72166-PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-72166-PR SWIVEL 7200 16" PNEUMATIC

Specifications

  • Caster Type
    Swivel
  • Wheel Type
    Pneumatic
  • Wheel Diameter
    16.0000 in
  • Tire Size
    4.8000-8.0000 in
  • Wheel Bearing Type
    Tapered Roller
  • Load Capacity
    2300 lbs
  • Face Width
    4.6250 in
  • Caster Rig Type
    Integral Forged Kingpin
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Overall Height
    18.7500 in
  • Wheel Color
    Black Tire on White Rim
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Width
    16.5000 in
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text