Motion
S-72188-PR
3400 lbs Capacity, 18.0000 in Dia., 5.7000-8.0000 in Tire Size
MI ITEM #01073123
MFR #S-72188-PR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3400 lbs Capacity, 18.0000 in Dia., 5.7000-8.0000 in Tire Size
MI ITEM #01073123
MFR #S-72188-PR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-72188-PR SWIVEL CASTER 7200 18"

Specifications

  • Caster Type
    Swivel
  • Wheel Type
    Pneumatic
  • Wheel Diameter
    18.0000 in
  • Tire Size
    5.7000-8.0000 in
  • Wheel Bearing Type
    Tapered Roller
  • Load Capacity
    3400 lbs
  • Face Width
    5.7500 in
  • Caster Rig Type
    Integral Forged Kingpin
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    7.0000 x 7.0000 in
  • Overall Height
    21.0000 in
  • Wheel Color
    Black Tire on White Rim
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Width
    19.0000 in
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text