Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Mount Height12.5000 in
- Mounting Plate Size6-1/8 x 7-1/2 in
- Wheel Diameter10 in
Details
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypePrecision Extra Heavy Duty
- Caster SeriesEHD Series
- Caster TypeSwivel
- Load Capacity5000 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypeTapered
- Wheel Hardness179 BHN
- Wheel Material TypeForged Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)