Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Min Bolt Hole Spacing4-1/8 x 6-1/8 in
- Mount Height12.5000 in
- Mounting Plate Size6-1/8 x 7-1/2 in
- Wheel Diameter10 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypePrecision Extra Heavy Duty
- Caster SeriesEHD Series
- Caster TypeSwivel
- Core ColorRed
- Load Capacity1000 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeTapered
- Wheel Hardness70A
- Wheel Material TypeMold-on Rubber
Help us improve this product