Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mount Height10.2500 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Wheel Diameter8 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeForgemaster™
- Caster SeriesFM Series
- Caster TypeSwivel
- Core ColorRed
- Load Capacity840 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeRoller
- Wheel Hardness70A
- Wheel Material TypeMold-on Rubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)