Motion
S-GS-4M
4.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
MI ITEM #01074892
MFR #S-GS-4M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
MI ITEM #01074892
MFR #S-GS-4M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-GS-4M SWIVEL CASTER GS 4X2 METAL

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Load Capacity
    900 lbs
  • Weight
    7 lbs
  • Overall Height
    5-5/8 in
  • Series
    GS
  • Type
    Metal
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text